Zoro Homepage
This item is Discontinued.
Spaulding Lighting Area Light, 140W, TypeV, 13185L CL1A60LU5K5WDB

Area Light, 140W, TypeV, 13185L (Discontinued)

  • Mfr # CL1A60LU5K5WDB
  • Zoro # G6023740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1A60LU5K5WDB
Zoro #
G6023740
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Height
6 3/4 in
Fixture Width
16 in
Fixture Length
21 3/4 in

Details

Lumens
13,185
Max. Fixture Wattage
140.0
Fixture Voltage
120 to 277
LED Replacement For
250W HPS/MH
Color Temp.
5000K
Standards
LM79, LM80, TM21
Fixture Rated Life
60,000 hr
Description/Special Features
Dimming and wiHUBB Capabilities
Housing Finish
Dark Bronze
Fixture Housing Material
Die-Cast Aluminum
Light Distribution
Type V
Warranty
5 yr
Item
Area Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Housing Color
Dark Bronze
Lumens Per Watt
94.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
5000 K
Lamp Watts - Fixtures
140.0
Lumens per Watt
94.0

Description

Area Light, Lumens 13,185, LED Replacement For 250W HPS/MH, Color Temperature 5000 K, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 94.0, Standards LM79, LM80, TM21, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.