Abrasive Roll, 4" W x 30 ft. L, PK3
Mfr # 7000120882
Zoro # G6024961
product price:Â $594.99
/pk 3, $198.33/ea
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
4 in
Abrasive Material
Talc
Abrasive Type
Non-Woven
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120882
Zoro #
G6024961
UPC #
00048011136370
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
4 in
Width
4 in
Length
30 ft
Details
Item
Super Polish Roll
Abrasive Material
Talc
Abrasive Type
Non-Woven
Grade
Ultra Fine
Series
SP-RL
Color
White
Product Type
Surface Conditioning Roll
Coating Coverage
Open
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Talc, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color White, Grade Ultra Fine, Grit Not Applicable, Series SP-RL, Overall Length 30 ft, Overall Width 4 in, Product Type Surface Conditioning Roll, Vacuum Holes Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.