
Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 25 PK
Mfr # 04131
Zoro # G602505719
product price:Â $59.99
/pk 25, $2.40/eaKey Features
Compatible Material
Concrete; Brick
Anchor Diameter
1/2"
Overall Length
7"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04131
Zoro #
G602505719
UPC #
738287041316
Country of Origin
China
Dimensions
Anchor Diameter
1/2"
Overall Length
7"
Diameter
1/2"
Length 1
7"
Drill Size
1/2"
Details
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.