Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 4 PK

  • Mfr # 60514

  • Zoro # G602506235


product price:  $4.85
/pk 4, $1.21/ea
Sold in multiples of 2 for $9.70

Key Features

Thread Size
1/4"-20
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Type
Spade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60514
Zoro #
G602506235
UPC #
738287605143
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Diameter
1/4"
Length 1
1-1/2"

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch

Description

A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.