
Sheet Metal Screw, 1/4" x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 15 PK
Mfr # 38404
Zoro # G602509304
product price:Â $9.69
/pk 15, $0.65/eaKey Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Screw Size
1/4"
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38404
Zoro #
G602509304
UPC #
738287384048
Country of Origin
China
Dimensions
Screw Size
1/4"
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.