Zoro Homepage
This item is Discontinued.
Cree Street Light, Silver, 53W, Type II, 3500L BXSPA02GA-USQR

Street Light, Silver, 53W, Type II, 3500L (Discontinued)

  • Mfr # BXSPA02GA-USQR
  • Zoro # G6025196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXSPA02GA-USQR
Zoro #
G6025196
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Length
23 45/64 in
Fixture Height
5 3/32 in
Fixture Width
9 19/64 in
Width
9-3/10"
Height
5-1/10"

Description

Street Light, Lumens 3500, Light Distribution Shape Type II, LED Replacement For 100W HPS/MH, Color Temperature 4000 K, Color Rendering Index 70.0, Voltage 120-277, Height 5 1/10 in, Width 9 3/10 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 66.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.