One-Hole Compression Lug, 1/0 AWG Max, Standard Barrel, Copper, None, 4 PK

  • Mfr # 70588

  • Zoro # G602519662


product price:  $17.29
/pk 4, $4.32/ea

Key Features

Material
Copper
Color Code
None
Diameter
1/2"
Type
Electrical Lug
Wire Gauge
1/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70588
Zoro #
G602519662
UPC #
738287705881
Country of Origin
China

Dimensions

Diameter
1/2"
For Wire Size
1/0 AWG
Barrel Size
Standard

Details

Material
Copper
Color Code
None
Item
One-Hole Compression Lug
Type
Electrical Lug
Wire Gauge
1/0
For Conductor Material
Copper

Description

An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.