A2, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 15 PK

  • Mfr # 69681

  • Zoro # G602520163


product price:  $7.15
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.30

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M4-0.70
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69681
Zoro #
G602520163
UPC #
738287696813
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm
Diameter 1
4mm
Diameter 2
7.9mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products