
Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK
Mfr # 931823
Zoro # G602521252
product price:Â $17.29
/pk 2, $8.65/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-2.50
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
931823
Zoro #
G602521252
UPC #
719199318239
Country of Origin
China
Dimensions
Thread Size
M18-2.50
Fastener Length
130 mm
Thread Length
48mm
Diameter 2
31mm
Diameter 1
18mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
DIN 931
Item
Hex Head Cap Screw
Specifications
DIN 931
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.