
Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 35 mm L, 5 PK
Mfr # 932946
Zoro # G602522426
product price:Â $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
932946
Zoro #
G602522426
UPC #
719199329464
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Fastener Length
35 mm
Thread Length
22mm
Diameter 2
15mm
Length 1
35mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Specifications
DIN 6921
Hardness
Class 10.9
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.