PU Rubber Rod, 1 1/8 in x 24 in, 60A, Black
Mfr # BULK-RR-P60-40
Zoro # G602587654
product price:Â $78.19
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Black
Durometer
60 A
Tensile Strength
3,500 psi
Abrasion Resistance
Good
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RR-P60-40
Zoro #
G602587654
UPC #
193005884727
Country of Origin
United States
Dimensions
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
1 1/8 in
Overall Length
24 in
Details
Item
Polyurethane Rod
Material
Polyurethane
Color
Black
Durometer
60 A
Tensile Strength
3,500 psi
Abrasion Resistance
Good
Density
1.2 g/cc
Maximum Temperature
200 Degrees F
Compression Set
20 %
Clarity
Opaque
Elongation
600 %
Grade
Standard
Tear Strength
27 N/mm
Chemical Resistance
Fair
Shape
Rod
Minimum Temperature
0 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Oil Resistance
Fair
Description
Polyurethane Rubber Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.