Pipe Marker, PK5, 7352-1-PK

  • Mfr # 7352-1-PK

  • Zoro # G602594560


product price:  $11.55
/pk 5, $2.31/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7352-1-PK
Zoro #
G602594560
UPC #
888434577783
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Chemical Resistant
Yes
Weather Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Pipe Marker Legend
Domestic Hot Water Supply
Number of Pipe Markers
1
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Pipe Marker Package Type
Card
UV Resistant
No
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Pipe O.D.
7 7/8 in
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Printed Language
English
Abrasion Resistant
Yes
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.