Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888

  • Mfr # B2888

  • Zoro # G602665147


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
7 x 3.05 x 1.13
Roll Capacity
Double Roll
Product Series
ClassicSeries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2888
Zoro #
G602665147
UPC #
716954001115
Country of Origin
United States

Dimensions

Dispenser Depth
3.05 in
Dispenser Width
7 in
Dispenser Height
1.13 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
7 x 3.05 x 1.13
Roll Capacity
Double Roll
Product Series
ClassicSeries
Dispenser Mounting
Surface Mounted
For Max Roll Dia
Two Rolls Up To 5-1/4 in Dia

Description

BOBRICK® CLASSICSERIES™ SURFACE MOUNTED MULTI-ROLL TISSUE DISPENSER THE CLASSICSERIES™ MULTI-ROLL TISSUE DISPENSER IS IDEAL FOR USE IN MEDIUM TO HIGH TRAFFIC RESTROOMS IN OFFICES, SCHOOLS, HEALTH CARE FACILITIES, HOSPITALS, RESIDENTIAL COMPLEXES, AND MORE. DISPENSER IS CONSTRUCTED OF CORROSION RESISTANT STAINLESS STEEL, WITH THEFT-RESISTANT, HEAVY-DUTY SPINDLES. HOLDS TWO ROLLS UP TO 5-1/4" DIAMETER (1800 SHEETS). EXTRA ROLL AUTOMATICALLY DROPS IN PLACE WHEN BOTTOM ROLL IS DEPLETED. DOOR HAS FLAT FACE WITH PROTRUDING TUMBLER LOCK. DIMENSIONS: 6-1/6"W X 5-15/16"D X 11"H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.