
4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 PK
Mfr # ND4020
Zoro # G602669022
product price: $11.99
/pk 100, $0.12/eaKey Features
Palm Thickness
4 mil
Size
M
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND4020
Zoro #
G602669022
UPC #
818187015287
Country of Origin
Malaysia
Dimensions
Palm Thickness
4 mil
Size
M
Length
9.5 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
ASTM 6319-00, EN455 Parts 1,2,3 and 4 / US FDA Quality System Regulation / (QSR), FDA 510(k) / MDL – K133168 / D211259 | EN1186, CEN/TS 14234
Cuff Style
Beaded
Texture
Textured
Texture Location
Fingertips
Description
Azusa Safety 4-Mil Premium Black Nitrile Disposable Exam Gloves, Powder-Free, Textured Fingertips, Ambidextrous, Food-Safe
- First-rate dexterity and tactile sensitivity
- Textured fingertips for improved grip
- Contains no natural rubber latex proteins
- Food preparation and processing approved
- Beaded cuff adds additional strength to cuff edge for longer glove life, easier donning and helps prevent liquid run-off
- 9.5" in length, 4.5-Mil at the fingers
- Protects agains exposure to fentanyl
- Packed 100 gloves per box | 10 boxes per case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.