Flextril Chemical Resistant Gloves, Nitrile, 14 in L, 1.3 mm, Green, M, 1 PR
Mfr # 33-3150E/8M
Zoro # G602695687
product price:Â $7.69
/prKey Features
Size
M
Color
Green
Glove Materials
Nitrile
Glove Length
14 in
Glove Thickness
1.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33-3150E/8M
Zoro #
G602695687
UPC #
883940409399
Country of Origin
United States
Dimensions
Size
M
Glove Size
M
Glove Length
14 in
Glove Thickness
1.3 mm
Thickness
1.3 mm
Size - Numeric
8
Description
Chemical-Resistant Gloves, Fingers and Back of Hand, 1.3 mm, 14 in, Glove Size M, Color Green, Supported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.