Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 6, W, A7452

  • Mfr # 7452-6W

  • Zoro # G602747645


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7452-6W
Zoro #
G602747645
UPC #
617420140638
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Puncture Resistant Insole
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Closure Type
Lace Up
Upper Material
Leather
Insole Color
Black
Conductive
No
Oil Resisting Sole
Yes
Footwear Construction
Cemented
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Closure Type
Lace Up
Non-Marking Upper
Yes
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Upper Color
Brown
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Upper Material Description
Leather
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Wide Toe Cap
No
Metatarsal Guard
Internal
Slip Resistant
Yes
Midsole Material
Polyurethane
For Outdoor Traction
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Metatarsal System
Metatarsal Protection
Shank Material
Nylon
Laces Color
Black
Chemical Resisting Sole
Yes
Lugs
Nylon
Insole Material
Rubber
Completely Non Metallic
Yes
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Insulation Type
None
Outsole Color
Black
Liner Material
Mesh
Electrical Hazard Rated
Yes
Insole System
Removable
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Standards
ASTM F2413 18
Insulated
No
Outsole Material
Rubber
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Toe Style
Round Toe
Waterproof Type
Waterproof Membrane
Resists
Oils, Slips
Heel Style
Defined Heel
Toe Shape
Round
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
Internal
Last Number or Name
7452
Heat Resistant
No
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Closure
Lace Up
Toe Cap Material
Polycarbonate
Insole Technology
Removable
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products