Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Weight, 25 lb. Nominal Mass

  • Mfr # 12833TR

  • Zoro # G602751567


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Calibration Weight Class
6
Item - Calibration Weights
Calibration Weight
Calibration Weight Material
Cast Iron
Calibration Weight Style
Grip Handle
Calibration Certificate
Accredited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12833TR
Zoro #
G602751567
UPC #
-
Country of Origin
United States

Details

Item
Calibration Weight
Calibration Weight Class
6
Item - Calibration Weights
Calibration Weight
Calibration Weight Material
Cast Iron
Calibration Weight Style
Grip Handle
Calibration Certificate
Accredited
Nominal Mass
25 lb

Description

Calibration Weight, Nominal Mass 25 lb, Calibration Weight Class 6, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.