Replacement for Satco S9138 replacement light bulb lamp

  • Mfr # S9138 SATCO

  • Zoro # G602812398


product price:  $36.59
/ea

Key Features

Voltage
120
Watts
7.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S9138 SATCO
Zoro #
G602812398
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
7.5
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Color Temperature
2700
Wattage Equivalency
7.5

Description

Replacement for Satco S9138 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.