Men's Flex Work Pants, Gray, 65% Polyester/35% Cotton

  • Mfr # P874CH 28 30

  • Zoro # G6030488


product price:  $34.19
/ea

Key Features

Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
8.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P874CH 28 30
Zoro #
G6030488
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Waist Size
28 in
Maximum Waist Size
28 in
Tag Size
28 x 30

Details

Item
Flex Work Pants
Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
8.5 oz
Series
P874
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Lining Material
Unlined
Garment Style
Work Pants
Pockets
4
Waist Closure
Hook-and-Loop
Features
Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Ankle Type
Open
Application
Industrial
Leg Fit
Straight Leg
Fit
Regular Fit
Insulated for Cold Conditions
No
Includes Hammer Loop
No
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 30 in, Maximum Waist Size 28 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.