Cut-Resistant Gloves, Cut Level A5 , Dipped , Nitrile , Foam , S 1 PR

  • Mfr # 61CV69

  • Zoro # G603088792


product price:  $11.19
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow, Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61CV69
Zoro #
G603088792
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow, Orange
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar®
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
EN 388 Rating
4X42E
Brand and Series
Condor
ANSI/ISEA Puncture Level
3
Weight
Heavyweight
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Insulated
No
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA 105, EN388
Thumb Style
Wing
Reversible
No
Silicone-Free
No
Glove Liner Material
Kevlar
Glove Coating Color
Orange
Knit Material Color
Orange
Hem Style
Finished
Cuff Color
Orange
Touchscreen Compatible
No
Sold As
Pair
Lint-Free
No
Glove Lining Material
Kevlar®
Double-Dipped
No
Palm Type
Coated
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.