2.2 gpm Outlet, 13/16 in - 24 Thread Size, Chrome, Brass
Mfr # 5514705
Zoro # G6031361
product price:Â $5.49
/eaKey Features
Thread Size Type
Female
Thread Size
13/16 in - 24
Flow Rate
2.2 gpm
Flow Outlet Type
Laminar
Fits Brand
Chicago Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5514705
Zoro #
G6031361
UPC #
008359162462
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
13/16 in - 24
Connection Size
13/16"-24
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Laminar
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
AB1953, NSF61
Material
Brass
Aerator Features
Pressure Compensating
Material of Construction
Brass
Features
Pressure Compensating
Flow Type
Laminar
Product Type
Outlet
Connection Gender
Female
Pressure - Maximum
90 psi
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
2.2 gpm
Compatible Brand
Chicago Faucets
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 2.2 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Pressure Compensating, Standards AB1953, NSF61
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.