Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black

  • Mfr # AMXGPNB48100

  • Zoro # G6031564


product price:  $15.19
/ea

Key Features

Material
Nitrile
Palm Thickness
5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMXGPNB48100
Zoro #
G6031564
UPC #
-
Country of Origin
Thailand

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes

Description

Gloveplus Powder Free Black Nitrile Glv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products