7 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 PK (Discontinued)
- Mfr # SHCSBOX118713
- Zoro # G6032756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHCSBOX118713
Zoro #
G6032756
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7
Drive Size
7/8 in
Head Height
1 1/8 in
Thread Length
2 3/4 in to 4 5/8 in
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
HRC 37 to 45
Thread Style
Partially Threaded
Thread Direction
Right Hand
Class
2A
Thread Type
Coarse
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 7/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7, Head Height 1 1/8 in, Thread Style Partially Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.