
Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, White, XL 12 PK
Mfr # 71-3601/XL
Zoro # G603441160
product price:Â $82.99
/pk 12, $6.92/ea
Free Shipping & Returns
Key Features
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-3601/XL
Zoro #
G603441160
UPC #
616314009068
Country of Origin
India
Dimensions
Glove Size
XL
Size- Alpha
XL
Glove Length
10 3/16 in
Cuff Length
2 1/2 in
Size- Numeric
10
Glove Length Style
Standard
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.