B/C Grade Split Cowhide, Rubberized, PK12

  • Mfr # 84-6532/L

  • Zoro # G603519531


product price:  $40.59
/pk 12, $3.38/ea

Key Features

Glove Size
L
Thumb Style
Wing
Glove Liner Material
Cotton
Cuff Style
Safety
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84-6532/L
Zoro #
G603519531
UPC #
616314015786
Country of Origin
India

Dimensions

Glove Size
L

Details

Item
B/C Grade Split Cowhide,Rubberized,PK12
Thumb Style
Wing
Glove Liner Material
Cotton
Cuff Style
Safety
Glove Cut
Gunn
Minimum Temperature
Not Rated

Description

B/C Grade Split Cowhide,Rubberized,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.