LPS Max, Instant Super Degreaser, 20 oz, Aerosol Spray Can, Gas, 12 PK

  • Mfr # 97220

  • Zoro # G603528779


product price:  $44.99
/ea
Sold in multiples of 12 for $539.88

Key Features

Container Type
Aerosol
Size
20 oz
Cleaner Form
Gas
Fragrance
Ether Like
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97220
Zoro #
G603528779
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Container Size
20 oz

Details

Item
Degreaser
Container Type
Aerosol
Cleaner Form
Gas
Fragrance
Ether Like
Recommended Dilution
Ready to Use
Net Weight
20 wt oz
NSF Rating
K1
Primary Chemical
Chlorinated Blend
Butyl Free
No
Plastic Safe
No
VOC Content
96.5%
Nonflammable
Yes
Biodegradable
No
Chlorinated/Non Chlorinated
Non Chlorinated
Standards
Boeing BSS7432; NSF International K1
Application
Equipment/Machinary
Base Formula
Solvent Based
Features
Fast Evaporating
Properties
Nonflammable
Color
Clear
Specific Gravity
1.33
Flash Point
Not Rated
Degreaser Application
Air Compressors, Bearings, Cables, Chains, Forklifts, Gears, Heavy Equipment, Power Tools

Description

Degreaser, Aerosol Spray Can, 20 oz, Net Weight 567 g, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Gas, VOC Content 77 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 11,000V, Application Air Compressors, Parts, Equipment/Machinery, Power Tool, NSF Rated, Primary Chemical Chlorinated Blend, Base Formula Solvent-Based, NSF Rating K1, Properties Non-Flammable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.