Pressure Gauge, 0 to 5 psi, 3 in Dial, 1/4 in NPT, Lower Location, Stainless Steel Case Material

  • Mfr # 302086SD02LXCYC4LM5#

  • Zoro # G603530406


product price:  $1,124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302086SD02LXCYC4LM5#
Zoro #
G603530406
UPC #
888064754561
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Nominal Dial Diameter
3 in

Details

Item
Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Lower
Process Connection Type
NPT
Gauge Case Material
Stainless Steel
Series
2086
Primary Pressure Range
0 to 5
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Includes
Stainless Steel Cover and Padded Carry Pouch
Case Material
Stainless Steel
Process Connection Gender
Male
Accuracy Grade
Not Graded
Process Temperature Range
0 Degrees to 150 Degrees F
Sensor Material
316 Stainless Steel
Pressure Gauge Type
Test Pressure Gauge
Primary Scale Pressure Measurement - Maximum
5 psi
Process Media Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F

Description

Pressure Gauge, Nominal Dial Size 3 in, Accuracy +/-0.10 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Location Lower, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5, Pressure Gauge Type Test Pressure Gauge, Sensor Material 316 Stainless Steel, Accuracy Grade Not Graded, Series 2086, Primary Scale Units psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.