Knit Gloves, Cut Level A4 , Dipped , Nitrile , Sandy , L 1 PR

  • Mfr # 61JC40

  • Zoro # G603530963


product price:  $9.89
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61JC40
Zoro #
G603530963
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar, Polyester, Steel
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Includes Double Palm
No
Silicone-Free
No
Insulated
No
Glove Liner Material
Kevlar, Polyester, Steel
Hand Protection Style
Glove
Latex-Free
No
Reversible
No
Cut-Resistance Coverage
Full
Glove Coating Color
Black
Includes Finger Fourchettes
No
Standards
ASTM F1506, EN 388
Knit Material Color
Black
Glove Hand Style
Left and Right
Lint-Free
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4X21D
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Glove Lining Material
Kevlar®, Polyester, Steel
Double-Dipped
No
Touchscreen Compatible
No
Brand and Series
Condor;

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X21D, Standards ASTM F1506, EN 388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.