CHEMICAL TCA 10 PERCENT 1L

  • Mfr # LC262302

  • Zoro # G603615639


product price:  $58.49
/ea

Key Features

Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Concentration
10 % w/v
Product Type
Trichloroacetic Acid
Shelf Life
12 mo
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC262302
Zoro #
G603615639
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Trichloroacetic Acid
Shipping Restrictions
Dot - Trichloroacetic Acid, Solution/UN2564
Concentration
10 % w/v
Product Type
Trichloroacetic Acid
Shelf Life
12 mo
Chemical Formula
C2HCl3O2
Chemical Container Material
Amber Glass
CAS Number
76-03-9, 7732-18-5
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
REMOVE - Previous PI Node
T
Container Type
Bottle
Container Material
Amber Glass
Volume
1 L
Form
Liquid
Quantity
1
Standards
ACS, Traceable to NIST

Description

Trichloroacetic Acid, Concentration 10 Percent w/v, CAS Number 76-03-9, 7732-18-5, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Trichloroacetic Acid, Solution/UN2564, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.