Carton Sealing Tape, Clear, 1.8 mil Thick

  • Mfr # 231044

  • Zoro # G603753423


product price:  $2.59
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
1.8 mil
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231044
Zoro #
G603753423
UPC #
-
Country of Origin
Malaysia

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Tape Roll Diameter
4.48 in
Metric Tape Width
48 mm
Metric Tape Length
100 m
Imperial Tape Width
2 in
Imperial Tape Length
110 yd

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Tape Strength Rating
Light Duty
Tape Elongation
150 %
Max. Tape Performance Temp.
180 Degrees F
Standards
FDA Indirect Contact CFR 21
Series
AP 180
Tape Tensile Strength
20 lb/in

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Series AP 180, FDA Indirect Contact CFR 21, Tape Adhesive Strength 21 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.