#6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel

  • Mfr # 56252

  • Zoro # G603754697


product price:  $23.25
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56252
Zoro #
G603754697
UPC #
8236063684
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

Features
  • No. 6-32 x 3/4"
  • Phillips
  • Flat head
  • Box/100
Specifications
  • Dimension: 1.5" H x 1.4" W x 1.8" L
  • Weight: 0.3 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.