Deck Screw, #10 x 3 in, Steel

  • Mfr # 196733

  • Zoro # G603910970


product price:  $54.75
/ea

Key Features

Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
Green
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
196733
Zoro #
G603910970
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

Material
Steel
Finish
Green
Item
Deck Screw
System of Measurement
Inch

Description

Features
  • Size - 10 x 3 in.
  • Green Deck Plus Screws.
  • Dimension - 5.48 x 4.53 x 5 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.