Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1-1/2" Dia.

  • Mfr # 69637104

  • Zoro # G6039481


product price:  $84.49
/ea
Free Shipping & Returns

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
4 ft.
Diameter
1-1/2"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69637104
Zoro #
G6039481
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
1-1/2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
1 1/2 in dia x 4 ft L
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 1/2 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Impact Strength (Lbs.)
0.5
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
210 Degrees F
Type
Colored
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Plastic Hardness
Rockwell M85
Water Absorption
1.2 %
Wear Factor
Excellent
Shape
Rod
Grade
Standard
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 220 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Friction Coefficient
0.22
Maximum Temperature
220 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
UV Resistant
No
Impact Strength
0.5 ft-lb/in
Minimum Temperature
-40 Degrees F
Machinability
90 %
Tensile Strength
12,500 psi
Corrosion and Chemical Resistance
Fair
Rockwell Hardness
85 HRM
Flexural Modulus
400,000 psi
Dielectric Strength
500 V/mil
Wear Rate
5.00 x 10^-7 cu mm/N-m
Shore Hardness
80 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1500
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
80 x 10^-6 m-K
UV-Resistant
Not UV-Resistant
Light Transmission
0 %

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.