Sample Vial, 4mL, PK144
Mfr # 224982
Zoro # G6040011
product price:Â $125.99
/pk 144, $0.87/ea
Free Shipping & Returns
Key Features
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
15mm
Closure Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224982
Zoro #
G6040011
UPC #
-
Country of Origin
United States
Dimensions
Dia.
15mm
Height
48mm
Neck Size
13-425 mm
Labware Height - Metric
46 mm
Labware Height - English
1.8 in
Screw Closure Size
13-425 mm
Overall Height - Metric
48 mm
Body Diameter - Metric
15 mm
Description
Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 48 mm, Number of Vials Included 144, Basic Material Glass, Special Features Aqueous Samples, Organic Samples, Partitioned Trays, Closure Type Screw On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.