AlphaTec(R) Solvex 37-185 Chemical Resistant Gloves, Nitrile, 18 in L, 22 mil, Green, 10, 1 PR

  • Mfr # 37-185

  • Zoro # G604067420


product price:  $11.19
/pr

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
18 in
Glove Thickness
22 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37-185
Zoro #
G604067420
UPC #
-
Country of Origin
Thailand

Dimensions

Glove Size
10
Glove Length
18 in
Glove Thickness
22 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) Solvex 37-185
Glove Texture
Smooth
Standards
ANSI, CE Rated, EN 388, EN 374, FDA
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Supported / Unsupported
Unsupported
Insulated
Not Insulated
Glove Construction
Rubber
Sterile/Non-Sterile
Sterile
ANSI/ISEA Abrasion Level
4
EN ISO 374 Chemical Rating
Type A - AGJKLPT
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Glove Texture Location
Smooth
Brand and Series
Ansell AlphaTec Solvex 37-185
Glove Coating Color
Green
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Included
Chlorinated/Non Chlorinated
Chlorinated
Dual Layer
Dual Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Impact Glove Type
CE Rated
EN 388 Impact Rated
Not EN 388 Impact Rated
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Force
60 N
Glove Coating Coverage
Full
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 22 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.