Shop TINGLEY
See all product information
Create Account
Icon Waterproof Breathable Pants W/Silver Reflective Tape, Black, 2XL
- Mfr # P24123.2X
- Zoro # G405660875
product price:Â
$
67.19
/ea
Sold in multiples of 9 for
$604.71
Key Features
Material
Polyurethane on 300 denier polyester
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P24123.2X
- Zoro #
- G405660875
- UPC #
- 81138321458
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Material
- Polyurethane on 300 denier polyester
- Color
- Black
- Number of Pockets
- 2
Description
Tingley icon waterproof breathable pants w/silver reflective tape, black, 2xl features: 2" silver reflective tape reflects light for 360 nighttime conspicuity waterproof, breathable fabric for all season comfort elastic waist hook & loop take-up straps on leg cuffs fly front 2 pockets hook & loop take-up straps on sleeves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.