Sockets, 1/4" Drive 14mm 6 Point Shallow

  • Mfr # CMMT43512

  • Zoro # G604078815


product price:  $4.39
/ea
Sold in multiples of 4 for $17.56

Key Features

Finish
Full Polish Chrome
Measurement Type
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMMT43512
Zoro #
G604078815
UPC #
885911586177
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Sockets, 1/4" Drive 14mm 6 Point Shallow
Finish
Full Polish Chrome
Measurement Type
Metric
Includes
1/4-in. Drive 14mm 6 Point Shallow Socket {{1}}
Number of Pieces
1

Description

Sockets, 1/4 In. Drive 14mm 6 Point Shallow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.