Paper Towel Dispenser, Hardwound, 8 in Paper Towel Width, 1 3/4 in Core DIa, Plastic, White

  • Mfr # 58710
  • Zoro # G604105085
product price: 
$
51.45
/ea

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
Icon
Core Dia.
1 3/4 in
Dispenser Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
58710
Zoro #
G604105085
UPC #
10036000587101
Country of Origin
Mexico

Dimensions

Core Dia.
1 3/4 in
Dispenser Height
16 3/8 in
Paper Towel Width
8 in
Battery Size
D
Dispenser Depth
20 1/8 in
Dispenser Width
13 1/2 in
Width
13 1/2 in
Depth
20 1/8 in
Height
16 3/8 in
Fits Chest Size
99.99% Jam-Free Dispensing, Dampened Hinge Technology, Nearly Silent Operation, Patented Dual Sensor Technology

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
Icon
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Automatic
Dispenser Mounting
Wall
Batteries Required
No
Warranty
Lifetime Warranty
Dispenser Color
White
Number of Batteries Included
4
Finish
Enviro-Glaze
Ligature Resistant
No
Compatible Mfg. Model Number
25702
Sublease Requirement
Sublease Not Required
ADA Compliance
No
Includes
Adjustable Paper Length Setting, Front-Load Battery Bay, Mounting Bracket with Level
Includes Batteries
Yes
Ply
1
Battery Type
Alkaline
Features
99.99% Jam-Free Dispensing, Dampened Hinge Technology, Nearly Silent Operation, Patented Dual Sensor Technology
Color
White
Series
ICON(TM)

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Icon, Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 3/4 in, White, Finish Enviro-Glaze, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 16 3/8 in, Dispenser Width 13 1/2 in, Dispenser Depth 20 1/8 in, Compatible Grainger Part Number 42EP38, Compatible Mfg. Model Number 25702, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.