Shop ASI
See all product information
Create Account
Surface Mounted Paper Towel Dispenser & Waste Receptacle, Stainless Steel, Black
- Mfr # 10-64623-9-41PC
- Zoro # G508445638
product price:Â
$
1,314.99
/ea
Free Shipping & Returns
Key Features
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-64623-9-41PC
- Zoro #
- G508445638
- UPC #
- 840176835798
- Country of Origin
- United States
- Item
- Paper Towel Dispenser
- Dispenser Material
- Stainless Steel
- Automatic/Manual
- Manual
Description
Asi's matte black collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth. well-suited for the smaller washroom with less space and traffic, this matte black powder coated stainless steel unit dispenses 350 c-fold or 475 multi-fold paper towels. Includes 2.2 gal. 8.4 l stainless steel waste receptacle. Door is held closed with tumbler lock. surface mounted with 9in matte black powder coated stainless steel collar. towels are self feeding until supply is depleted. Unit will continue to feed properly when reloaded with a partial load in place. Locked door prevents unauthorized access or removal. specification: recessed paper towel dispenser and waste receptacle shall hold and dispense 475 standard multi-fold or 350 standard c-fold paper towels and shall have a waste capacity of 2.2 gal. 8.4 liters. Cabinet, door, dispenser, and waste receptacle shall be fabricated of alloy 18-8 stainless steel, type 304. Cabinet shall be gauge with a 1in 25 wide perimeter trim to lay flush against wall and shall have no exposed fastening devices. All exposed surfaces shall have a satin finish and shall be protected by a pvc film easily removable after installation. Door shall be 18 gauge and shall be attached to the cabinet body with a full length 3/16in diameter 5 stainless steel multi-staked piano hinge, and shall be held closed with a tumbler lock keyed alike to other asi washroom equipment. Towel dispensing slot shall have a fully deburred edge for snag free dispensing and user safety. Waste receptacle shall have a rolled edge finger hole for easy servicing and removal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.