CDI Torque Wrench Head, 12 Pt Box, X, 1-1/16 In

  • Mfr # TCQXX34A

  • Zoro # G6041567


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
X (47/64 in)
Overall Length
5 3/4 in
Max. Torque
240 ft-lb
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCQXX34A
Zoro #
G6041567
UPC #
662459935632
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
X (47/64 in)
Size
1 1/16 in
Overall Length
5 3/4 in
Head Size
1-1/16"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
240 ft-lb
Number of Points
12
Offset
15 Degrees
For Use With
Mfr. No. 300T-I, 350NMIMH
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 1/16 in, Overall Length 5 3/4 in, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.