Straight Centrifugal Pump

  • Mfr # 150MS1H5D4

  • Zoro # G604177112


product price:  $1,861.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150MS1H5D4
Zoro #
G604177112
UPC #
192998085074
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Length
16 3/4 in
Height
8 3/4 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Overall Width
6.7 in
Overall Height
8.7 in
Overall Length
13.2 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
64.96 to 111.36 gpm @ 80 to 68.7 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Manual
Phase
Three
Impeller Material
Stainless Steel
Frame
56YZ
Motor Type
3-Phase
Max. Case Pressure
125 psi
Port Rotation
Top
Seal Material
Stainless Steel, Buna Elastomer, Carbon, Ceramic
Installation Position
Horizontal
Motor RPM
3,500 RPM
GPM of Water @ 80 Ft. of Head
63.2 gpm
Wetted Materials
316 Stainless Steel, AISI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
Max. Specific Gravity
1
Agency Compliance
NSF 61
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 70 Ft. of Head
107 gpm
GPM of Water @ 60 Ft. of Head
131 gpm
Amps
7.8-7.2 / 3.7
Item
Centrifugal Pump
Duty
Continuous
Inlet Pressure
1 psi
Max. Head
83 ft
Impeller Type
Enclosed
Hz
60 Hz
Best Efficiency GPM @ PSI
92.8 gpm @ 74 ft
Compatible with Media Type
Water
Nameplate Voltage
208-230/460V AC
Maximum Media Temperature
212 Degrees F
Priming
Manual
Best Efficiency Flow
92.8 gpm
Wetted Material
Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
Discharge Type
NPT
Maximum Flow Rate
131 gpm
Intake Type
NPT
Duty Cycle
Continuous
Minimum Flow Rate
63.2 gpm
Series
MCS
Shaft Material
Stainless Steel
Specific Gravity (Maximum)
1
Flow Rate @ 80 ft of Head (Maximum)
64 gpm
Best Efficiency Head
74 ft
Mounting Orientation
Horizontal
Motor Frame Designation
56YZ
Standards
ANSI, CSA Certified, NSF Certified
Maximum Feet of Head
84 ft
For Use With Potable Systems
Yes
Shut Off Pressure (Maximum)
75 psi
Frequency
60 Hz
Flow Rate @ 70 ft of Head (Maximum)
108 gpm
Maximum RPM
3,500 RPM
Seal Type
Mechanical
Pump Housing Material
Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
132 gpm
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Horsepower
3 hp
Impeller Design
Closed

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 132 gpm, Flow Rate @ 80 ft of Head (Maximum) 64 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 131 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.