Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10088069
Zoro #
G6041831
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6 ft.
Strap Width
2"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft
Details
Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Red
Standards
ANSI A10.32, ANSI Z359.13-2007
Number of Legs
2
For Use With
Mfr. No. 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
Hardware Material
Steel
Max. Working Load
310 lb.
Locking Harness Connection Hook Type
Snap
Anchorage Hook Gate Opening
3/4"
Includes
Instruction Manual
Locking Anchorage Connection Hook Type
(3) Snap
Visual Load Indicator
Yes
Tensile Strength
6000 lb.
Harness Hook Gate Opening
3/4"
Anchorage Hook Type
Snap Hook
Number of Rescue Rings
0
Description
Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.