Curtain Door, 22 oz. Coated PVC, 12 ft. H

  • Mfr # 999-10376

  • Zoro # G6041907


product price:  $3,782.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Blue with Yellow Trim
Curtain/Door Mounting
Wall Mount
Curtain/Door Operation
Motorized Roll Up
Opening Height
12 ft
Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-10376
Zoro #
G6041907
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
12 ft
Height
12 ft
Opening Width
10 ft
Width
10 ft
Overall Width
10 ft
Overall Height
12 ft

Details

Item
Curtain Door
Color
Blue with Yellow Trim
Curtain/Door Mounting
Wall Mount
Curtain/Door Operation
Motorized Roll Up
Curtain/Door Material
22 oz Coated PVC
Includes
Vinyl Panels and Aluminum Mounting Hardware
Wind Load Rating
Not Rated for Wind
Material
Coated PVC
Includes Mounting Hardware
Mounting Hardware Included
Fabric Weight
22 oz
Operation Type
Motorized Roll Up

Description

Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Motorized Roll Up, Opening Height 12 ft, Opening Width 10 ft, Height 12 ft, Width 10 ft, Curtain/Door Mounting Wall Mount, Color Blue, Yellow, Includes Screen Panels, Wind Load Rating Not Rated for Wind

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.