This item is Discontinued.

Panduit Air Sealing Grommet, 8x12 In, ProtGrom RFG12X8SMY

Air Sealing Grommet, 8x12 In, ProtGrom (Discontinued)

  • Mfr # RFG12X8SMY
  • Zoro # G6042154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFG12X8SMY
Zoro #
G6042154
UPC #
007498310818
Country of Origin
Costa Rica

Dimensions

Depth (In.)
12
Width (In.)
8

Details

Item
Air Sealing Grommet
For Use With
Raised Floors
Includes
Protective Grommet
Material of Construction
Polycarbonate, Vinyl Coated Fabric, Thermoplastic Vulcanizate
Type
Raised Floor
Accessory Group
Cooling Accessories

Description

Air Sealing Grommet, For Use With Raised Floors, Includes Protective Grommet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.