LightMeter, +/-5%Light ACC", FullSize,

  • Mfr # 401025-NIST

  • Zoro # G604217429


product price:  $374.00
/ea
Free Shipping & Returns

Key Features

Includes
Battery, Built-In Stand, Hard Case, Light Sensor and Protective Cover with 47 in Coiled Cable
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
No
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401025-NIST
Zoro #
G604217429
UPC #
793950411261
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V
Manufacturer Warranty Length
2 yr
Sensor Cord Length
45 in

Details

Item
Light Meter
Includes
Battery, Built-In Stand, Hard Case, Light Sensor and Protective Cover with 47 in Coiled Cable
Data Hold
Yes
Auto Power Off
No
Display
LCD
Data Logging
No
Resolution
0.1 FC or 1Lux
Lighting Types
Fluorescent, Halogen Lamps, High Pressure Sodium, Incandescent, Metal Halide, White/Red/Yellow/Green/Blue LED
Measuring Range
0 to 50,000 Lux, 0 to 5000 FC
Peak Hold
No
Sensor
Color, Cosine Correction
Interface
No
Calibration Certificate
NIST
Accuracy
+/-5%
Min./Max. Memory
No
Display Type
LCD
Battery Type
9V
Number of Batteries Required
1
Light Tested
Daylight, Fluorescent, Mercury, Metal Halide, Sodium
Lux Maximum Light Level Measured
50,000 lux
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
FC Light Level Accuracy
+/-5% FS
Batteries Included
Yes
Lux Light Level Resolution
1 lux
FC Minimum Light Level Measured
200 fc
FC Maximum Light Level Measured
5,000 fc
Battery Voltage
9V
Lux Light Level Accuracy
+/-5% FS
Body Style
Full Size
Lux Minimum Light Level Measured
2,000 lux
FC Light Level Resolution
1 lux

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-5 Percent FS, FC Light Level Resolution 1 lux, FC Maximum Light Level Measured 5,000 fc, FC Minimum Light Level Measured 200 fc, Lux Light Level Accuracy +/-5 Percent FS, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 50,000 lux, Lux Minimum Light Level Measured 2,000 lux, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off No, Manufacturer Warranty Length 2 yr, Digital Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.