Straight Centrifugal Pump

  • Mfr # 6BF1LBD0

  • Zoro # G604217757


product price:  $4,008.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
10 hp
Phase - Pumps
3
Voltage - Pumps
240/480V AC
Max. Pressure - Pumps
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6BF1LBD0
Zoro #
G604217757
UPC #
697666903549
Country of Origin
United States

Dimensions

Inlet Size - Pumps
4 in Flange
Outlet Size - Pumps
3 in Flange
Length
25 3/16 in
Overall Height
11.2 in
Discharge Flange Size
3 in
Overall Length
25.1 in
Compatible Discharge Pipe Size
3 in
Intake Size
4 in
Compatible Intake Pipe Size
4 in
Overall Width
9.7 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
10 hp
Phase - Pumps
3
Voltage - Pumps
240/480V AC
Max. Pressure - Pumps
175 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Best Efficiency Range GPM @ Head
223.3 to 382.8 gpm @ 109.67 to 81.14 ft
Hz
60 Hz
Impeller Type
Enclosed
Phase
Three
Best Efficiency GPM @ PSI
319 gpm @ 96 ft
GPM of Water @ 90 Ft. of Head
346.5 gpm
Impeller Material
Bronze
Max. Case Pressure
175 psi
Max. Specific Gravity
1
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 100 Ft. of Head
295.6 gpm
Item
Centrifugal Pump
Wetted Materials
Bronze, BUNA, Cast Iron, Ceramic
Frame
213JM
Max. Head
114 ft
Inlet Pressure
2 psi
GPM of Water @ 110 Ft. of Head
220 gpm
Duty
Continuous
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
GPM of Water @ 80 Ft. of Head
387 gpm
GPM of Water @ 60 Ft. of Head
452.3 gpm
Port Rotation
Top
Installation Position
Horizontal
Includes
Manual
GPM of Water @ 70 Ft. of Head
421.7 gpm
Agency Compliance
NSF 61
Motor Enclosure
Totally Enclosed Fan Cooled
Series
3656
Specific Gravity (Maximum)
1
Flow Rate @ 70 ft of Head (Maximum)
420 gpm
Maximum Feet of Head
115 ft
Mounting Orientation
Horizontal
Intake Type
Flange
Duty Cycle
Continuous
Flow Rate @ 90 ft of Head (Maximum)
320 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Compatible with Media Type
Water
For Use With Potable Systems
Yes
Impeller Design
Closed
Seal Type
Mechanical Type 21
Minimum Flow Rate
220 gpm
Horsepower
10 hp
Priming
Manual
Flow Rate @ 60 ft of Head (Maximum)
445 gpm
Maximum RPM
3,500 RPM
Standards
ANSI 61, NSF Certified
Pump Housing Material
Cast Iron
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Shut Off Pressure (Maximum)
175 psi
Nameplate Voltage
240/480V AC
Discharge Type
Flange
Flow Rate @ 100 ft of Head (Maximum)
300 gpm
Best Efficiency Flow
319 gpm
Flow Rate @ 80 ft of Head (Maximum)
380 gpm
Motor Frame Designation
213JM
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Flange or Union Included
Yes
Maximum Media Temperature
212 Degrees F
Frequency
60 Hz
Best Efficiency Head
96 ft
Discharge Rotation
90 Degrees Increments
Shaft Material
Stainless Steel
Maximum Flow Rate
452.3 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 240/480V AC, Flow Rate @ 60 ft of Head (Maximum) 445 gpm, Flow Rate @ 80 ft of Head (Maximum) 380 gpm, Maximum Feet of Head 115 ft, Compatible Intake Pipe Size 4 in, Intake Type Flange, Compatible Discharge Pipe Size 3 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 452.3 gpm, Flow Rate @ 100 ft of Head (Maximum) 300 gpm, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.