3-3/4" HOLE DOZER™ with Carbide Teeth Hole Saw (Discontinued)
- Mfr # 49-56-0741
- Zoro # G604256213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0741
Zoro #
G604256213
UPC #
045242594818
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Saw Dia.
3 3/4 in
Saw Sizes Included
3-3/4 in
Diameter
3-3/4"
Cutting Depth
1.62
Length
4.97"
Details
Tooth Material
Carbide Tipped
Arbor Design
Not Included
Teeth per Inch
3
Includes
(1) 3-3/4" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0741
Material
Carbide Tipped
Item
3-3/4" HOLE DOZER with Carbide Teeth Hole Saw
Impact Rated
No
Primary Material Application
All Materials
Number of Teeth (Hole Cutters Only)
Variable
Description
Hole Saw, Primary Material Application All Materials, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 3/4 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) Variable, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.