Staples, 22 ga, 3/8 in Leg L, Steel

  • Mfr # C06BAAP

  • Zoro # G604299982


product price:  $90.65
/ea
Free Shipping & Returns

Key Features

Gauge
22
Leg Length
3/8 in
Crown Width
3/8 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06BAAP
Zoro #
G604299982
UPC #
741474100420
Country of Origin
United States

Dimensions

Leg Length
3/8 in
Crown Width
3/8 in

Details

Item
Staples
Gauge
22
Material
Steel
Finish
Galvanized
Point Type
Chisel

Description

Product details about the SENCO - C06BAAP Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - C06BAAP Staples are a reliable choice for your fastening needs. These staples have a gauge of 22, which indicates their thickness and strength. With a leg length of 3/8 inch and crown width also measuring at 3/8 inch, these staples are designed to provide adequate hold in various applications.
Constructed from steel, the SENCO - C06BAAP Staples offer durability and longevity. The galvanized finish adds an extra layer of protection against rusting or corrosion, ensuring that these staples maintain their integrity over time. Each staple features a chisel point type, built to penetrate surfaces smoothly without causing unnecessary damage.
Please note that package quantity may vary depending on your specific order requirements. As with all products, it's important to ensure compatibility with your existing tools or equipment before purchasing the SENCO - C06BAAP Staples. Always refer back to product specifications when considering this item for purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.