40 gal Electric Water Heater, Single, Three Phase 48.3 in H

  • Mfr # ELD40-TB

  • Zoro # G604319451


product price:  $2,309.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Overall Height
48.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELD40-TB
Zoro #
G604319451
UPC #
020352683393
Country of Origin
United States

Dimensions

Overall Height
48.3 in
Overall Length
20 in
Overall Width
20.3 in
Manufacturers Warranty Length
1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr
Overall Height - Water Heaters
48.25 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Overall Depth
20 in
Tank Diameter
20.25 in

Details

Item
Electric Water Heater
Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Recovery @ 100 F Rise
12 gph @ 100 Degrees F; 24 gph @ 100 Degrees F
Max. Pressure
150 psi
Phase - Water Heaters
Single; Three
Includes
Brass Drain Valve
Water Connection
3/4 in NPT
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Number of Elements
2
Energy Factor
0.93
Item - Water Heaters
Electric Commercial Water Heaters
Tank Capacity - Plumbing
40 gal
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Recovery @ 120 F Rise
10 gph @ 120 Degrees F (Non-Simultaneous Wiring); 20 gph @ 120 Degrees F (Simultaneous Wiring)
Uniform Energy Factor
0.93
Market
Commercial
Maximum Water Pressure
150 psi
Element Material
Copper, Magnesium Oxide
Automatic Thermostat
Yes
Power Consumption
6,000 W
Cold Inlet Type
NPT
Hot Outlet Type
NPT
Thermostat Mounting
Surface
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Operating Voltage
208V AC
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F
Tank Insulation Material
Polyurethane
First Hour Rating
55 gal
Thermal Efficiency
92 %
Tank Outer Shell Material
Steel
Equivalent BtuH
20,274 BtuH
Tank Outer Shell Finish
Porcelain Enamel
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 20,274 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 48.3 in, Power Consumption 6,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.