Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Coated Work Gloves, Nitrile Dipped, Nylon/Lycra Blend, Sandy Coating, Cut Level A1, Touchscreen, M 48-22-8901

Coated Work Gloves, Nitrile Dipped, Nylon/Lycra Blend, Sandy Coating, Cut Level A1, Touchscreen, M (Discontinued)

  • Mfr # 48-22-8901
  • Zoro # G604390405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8901
Zoro #
G604390405
UPC #
045242509171
Country of Origin
China

Dimensions

Glove Size
M (8)
Size- Numeric
8
Size- Alpha
M

Details

Item
Coated Glove
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.